KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Puller, Ratchet, Lift Cap 1500Lb

WESTWARD| Zoro #: G2281291| Mfr #: 4LY47

$59.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Plastic Storage Case and 3/16" Aircraft Cable
Pull Capacity: 3000 lb.
Ratchet: Dual Interlocking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281291 Mfr #: 4LY47
Includes: Plastic Storage Case and 3/16" Aircraft CablePull Capacity: 3000 lb.
Ratchet: Dual InterlockingItem: Ratchet Puller
Material: steelLifting Capacity: 1500 lb.
Cable or Rope Length: 7-1/2 ft.Hook Opening: 1"
Manual Cable Hoist/Puller Item: Cable Ratchet PullerStandards: ASME B30.21
Min. Between Hooks: 21"Cable or Rope Dia.: 3/16"
Finish: Zinc Plated and Black PaintHoist Mount: Hook Mounted - No Trolley
Country of Origin (subject to change): China

Description

Cable Ratchet Puller, Lifting Capacity 1500 lb., Pull Capacity 3000 lb., Cable or Rope Length 7-1/2 ft., Min. Between Hooks 21 In., Cable or Rope Dia. 3/16 In., Finish Zinc Plated and Black Paint, Hook Opening 1 In., Material Steel, Ratchet Dual Interlocking, Standards ASME B30.21, Includes Plastic Storage Case and 3/16 In. Aircraft Cable, Hoist Mount Hook Mounted - No Trolley

Reviews