KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Puller, Ratchet, Lift Cap1000Lb, Reach 15Ft

WESTWARD| Zoro #: G2386431| Mfr #: 4LY45

$37.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 3/16" Aircraft Cable
Pull Capacity: 2000 lb.
Ratchet: Dual Interlocking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386431 Mfr #: 4LY45
Includes: 3/16" Aircraft CablePull Capacity: 2000 lb.
Ratchet: Dual InterlockingItem: Ratchet Puller
Material: steelLifting Capacity: 1000 lb.
Cable or Rope Length: 15 ft.Hook Opening: 3/4"
Manual Cable Hoist/Puller Item: Cable Ratchet PullerStandards: ASME B30.21
Min. Between Hooks: 16"Cable or Rope Dia.: 3/16"
Finish: Zinc Plated and Black PaintHoist Mount: Hook Mounted - No Trolley
Country of Origin (subject to change): China

Description

Cable Ratchet Puller, Lifting Capacity 1000 lb., Pull Capacity 2000 lb., Cable or Rope Length 15 ft., Min. Between Hooks 16 In., Cable or Rope Dia. 3/16 In., Finish Zinc Plated and Black Paint, Hook Opening 3/4 In., Material Steel, Ratchet Dual Interlocking, Standards ASME B30.21, Includes 3/16 In. Aircraft Cable, Hoist Mount Hook Mounted - No Trolley

Reviews