Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pulley Puller Set, 12 pcs.

  • Zoro #: G3112177
  • Mfr #: 45FF48

$35.29

  • Number of Pieces: 12
  • Includes: Puller Body, Jaw and Sleeve Assembly, Jackscrew, Button, Bearing and Washer, (2) Puller Pin, (2) Screw Installer, Blow Molded Case
  • Item: Pulley Puller Set
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Westward #45FF48 Specifications

  • Zoro #: G3112177
  • Mfr #: 45FF48
Number of Pieces: 12 Includes: Puller Body, Jaw and Sleeve Assembly, Jackscrew, Button, Bearing and Washer, (2) Puller Pin, (2) Screw Installer, Blow Molded Case
Item: Pulley Puller Set Application: For Intallation and Removal of Engine Pulleys
Screw Size: 5/8"-18, 3/8"-16 For Use With: Ratchet
Function: Removes and Install Engine Pulleys Country of Origin (subject to change): Taiwan, Province of China

Description

Pullers and bearing splitters help you easily and deftly remove gears and bearings in tight places. Westward Pulley Puller Set include characteristics like: Application: For Intallation and Removal of Engine Pulleys, For Use With: Ratchet, Function: Removes and Install Engine Pulleys.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #45FF48