Pump Plier, 10 In L, 3/8 In L Jaw

WESTWARD| Zoro #: G1244695| Mfr #: 1UKL5

$19.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1244695 Mfr #: 1UKL5
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: steel
Item: Water Pump PlierOverall Length: 10"
Max. Jaw Opening: 1-1/16"Jaw Length: 3/8"
Finish: PolishedPlier Jaw Style: V-Jaw
Adjustment Type: Groove JointHandle Type: Dipped
Country of Origin (subject to change): China

Product Description

Water Pump Plier, Plier Jaw Style V-Jaw, Adjustment Type Groove Joint, Handle Type Dipped, Overall Length 10 In., Max. Jaw Opening 1-1/16 In., Standard Tool (Accessory Needed for Tethering), Jaw Length 3/8 In., Steel Material, Polished Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.