KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Punch, Knockout, Std, Round, 0.492 In

WESTWARD| Zoro #: G0646344| Mfr #: 6EXP6

$22.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size Nominal: 0.492"
Item: Knockout Punch
Type: Standard Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646344 Mfr #: 6EXP6
Hole Size Nominal: 0.492"Item: Knockout Punch
Type: Standard RoundFunction: Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic
Max. Capacity Mild Steel (Ga.): 16Slug: Falls Free
Country of Origin (subject to change): China

Description

Knockout Punch, Standard Round, Hole Size Nominal 0.492 In., Max. Capacity Mild Steel (Ga.) 16, Slug Falls Free, Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic

Reviews