Punch, Knockout, Std, Round, 1.115 In

WESTWARD| Zoro #: G1353274| Mfr #: 6EXP9

$25.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1353274 Mfr #: 6EXP9
Item: Knockout PunchSlug: Falls Free
Type: Standard RoundFunction: Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic
Conduit and Pipe Size (In.): 3/4Hole Size Nominal: 1.115"
Max. Capacity Mild Steel (Ga.): 10Country of Origin (subject to change): China

Product Description

Knockout Punch, Standard Round, Hole Size Nominal 1.115 In., Max. Capacity Mild Steel (Ga.) 10, Slug Falls Free, Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic

Product Reviews

Save 15%. Sign up for Z-mail.