20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Punch, Knockout, Std, Round, 1.362 In

WESTWARD| Zoro #: G1910894| Mfr #: 6EXR1

$28.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1910894 Mfr #: 6EXR1
Item: Knockout PunchSlug: Falls Free
Type: Standard RoundFunction: Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic
Hole Size Nominal: 1.362"Max. Capacity Mild Steel (Ga.): 10
Conduit and Pipe Size (In.): 1Country of Origin (subject to change): China

Product Description

Knockout Punch, Standard Round, Hole Size Nominal 1.362 In., Max. Capacity Mild Steel (Ga.) 10, Slug Falls Free, Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic

Product Reviews

Save 15%. Sign up for Z-mail.