PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Punch, Knockout, Std, Round, 1.953 In

WESTWARD| Zoro #: G0901774| Mfr #: 6EXR3

$49.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Standard RoundFunction: Use to Punch Mild Steel, Aluminum, Fiberglass and PlasticSlug: Falls Free
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901774 Mfr #: 6EXR3
Type: Standard RoundFunction: Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic
Slug: Falls FreeItem: Knockout Punch
Conduit and Pipe Size (In.): 1-1/2Max. Capacity Mild Steel (Ga.): 10
Hole Size Nominal: 1.953"Country of Origin (subject to change): China

Description

Knockout Punch, Standard Round, Hole Size Nominal 1.953 In., Max. Capacity Mild Steel (Ga.) 10, Slug Falls Free, Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic

Reviews