KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Punch, Knockout, Std, Round, 2.416 In

WESTWARD| Zoro #: G2069611| Mfr #: 6EXR4

$47.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Slug: Falls Free
Item: Knockout Punch
Hole Size (In.): 2-3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2069611 Mfr #: 6EXR4
Slug: Falls FreeItem: Knockout Punch
Hole Size (In.): 2-3/8Hole Size Nominal: 2.416"
Function: Use to Punch Mild Steel, Aluminum, Fiberglass and PlasticMax. Capacity Mild Steel (Ga.): 10
Conduit and Pipe Size (In.): 2Type: Standard Round
Country of Origin (subject to change): China

Description

Knockout Punch, Standard Round, Hole Size Nominal 2.416 In., Hole Size (In.) 2-3/8, Max. Capacity Mild Steel (Ga.) 10, Slug Falls Free, Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic

Reviews