Punch, Knockout, Std, Round, 7/8 In

WESTWARD| Zoro #: G0916973| Mfr #: 6EXP7

$33.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0916973 Mfr #: 6EXP7
Item: Knockout PunchSlug: Falls Free
Type: Standard RoundFunction: Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic
Hole Size (In.): 7/8Conduit and Pipe Size (In.): 1/2
Hole Size Nominal: 0.885"Max. Capacity Mild Steel (Ga.): 10
Country of Origin (subject to change): China

Product Description

Knockout Punch, Standard Round, Hole Size Nominal 0.885 In., Hole Size (In.) 7/8, Max. Capacity Mild Steel (Ga.) 10, Slug Falls Free, Use to Punch Mild Steel, Aluminum, Fiberglass and Plastic

Product Reviews

Save 15%. Sign up for Z-mail.