DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Punch Set, Square/Drive

WESTWARD| Zoro #: G1632513| Mfr #: 2YNC4

$91.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Combo Square/Pin Punch Set
Number of Pieces: 12
Includes: Includes 4KU80 12" Combination Square Set and 8 Pc Pin Punch Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1632513 Mfr #: 2YNC4
Item: Combo Square/Pin Punch SetNumber of Pieces: 12
Includes: Includes 4KU80 12" Combination Square Set and 8 Pc Pin Punch SetCountry of Origin (subject to change): China

Description

Combo Square/Pin Punch Set, Number of Pieces 12, Includes 4KU80 12 In Combination Square Set and 8 Pc Pin Punch Set

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews