Putty Knife, Flexible, 1-1/4", Carbon Steel

WESTWARD| Zoro #: G2089376| Mfr #: 1UKF1

$3.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2089376 Mfr #: 1UKF1
Item: Putty KnifePutty Knife/Scraper Blade Flexibility: Flexible
No. of Edges: 1Blade Type: Standard
Color: BlueNonsparking: No
Knife / Scraper Sub-Category: Drywall and Putty KnivesBlade Width: 1-1/4"
Blade Length: 3-5/8"Handle Material: Nylon
Blade Material: Carbon SteelOverall Length: 7-5/8"
Handle Length: 4"Handle Design: Tapered
Country of Origin (subject to change): Taiwan

Product Description

Drywall and Putty Knives, Nonsparking No, Flexible, Blade Type Standard, Blade Width 1-1/4 In., Blade Material Carbon Steel, Handle Material Nylon, Putty Knife, Blade Length 3-5/8 In., Handle Length 4 In., Handle Design Tapered, No. of Edges 1, Color Blue, Overall Length 7-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.