Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Putty Knife/Scraper Set, 1-1/2, 3" W, 2 Pc.

  • Zoro #: G4791017
  • Mfr #: 13A686

$10.08

  • Includes: 1-1/2" Putty Knife, 3" Scraper
  • Blade Width: 1-1/2", 3"
  • Number of Pieces: 2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Westward #13A686 Specifications

  • Zoro #: G4791017
  • Mfr #: 13A686
Includes: 1-1/2" Putty Knife, 3" Scraper Blade Width: 1-1/2", 3"
Number of Pieces: 2 Item: Putty Knife/Scraper Set
Knife / Scraper Sub-Category: Knife/Scraper Sets Handle Design: Ergonomic
Blade Type: Standard Putty Knife/Scraper Blade Flexibility: Flexible
Blade Material: Carbon Steel Handle Material: Polypropylene/TPR
Country of Origin (subject to change): Taiwan, Province of China

Description

Putty and joint knives, spatulas and scrapers compliment other drywall specialty tools such as repair kits, sanders, and more. Here is some additional information about Westward Putty Knife/Scraper Set. Blade Width: 1-1/2, 3".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #13A686