Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Quick Connector, (2) Male, Leakproof, GHT

  • Zoro #: G3307227
  • Mfr #: 4KH02

$8.82

  • Coupling Description: (2) Male, Leakproof
  • Item: Quick Connector
  • Connection: 5/8" GHT
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Westward #4KH02 Specifications

  • Zoro #: G3307227
  • Mfr #: 4KH02
Coupling Description: (2) Male, Leakproof Item: Quick Connector
Connection: 5/8" GHT Material: Brass
Country of Origin (subject to change): Taiwan, Province of China

Description

Quick Connector, Coupling Description (2) Male, Leakproof, Connection 5/8 In. GHT, Material Brass

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Westward #4KH02