20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Quick Release Hacksaw, Ergo, 12 In

WESTWARD| Zoro #: G1750567| Mfr #: 5WFW0

$22.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750567 Mfr #: 5WFW0
Tether Capable: Standard Tool (Accessory Needed for Tethering)Function: For Most Metals Including Unhardened Tool Steel and Stainless Steel
Characteristics: Quick Release Blade Replacement, Soft Hand and Body GripsManufacturers Warranty Length: One Year
Item: Quick Release HacksawType: Ergo
Length: 15-3/16"Blade Length: 12"
Teeth per Inch: 18Throat Depth: 4-3/4"
Handle Design: Ergo Hand Grip w/Quick Release KnobNumber of Pieces: 1
Includes: High Carbon Steel BladeCountry of Origin (subject to change): China

Product Description

Quick Release Hacksaw, Ergo, For Most Metals Including Unhardened Tool Steel and Stainless Steel, Handle Design Ergo Hand Grip w/Quick Release Knob, Manufacturers Warranty Length One Year, Quick Release Blade Replacement, Soft Hand and Body Grips, 18 Teeth per Inch, Number of Pieces 1, Includes High Carbon Steel Blade

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.