Quick Release Hand Ratchet, 1/4" Dr, 4" L

WESTWARD| Zoro #: G1234125| Mfr #: 5TZG3

$48.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: Yes
Standards: ANSI Standards
Overall Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1234125 Mfr #: 5TZG3
Reversing: YesStandards: ANSI Standards
Overall Length: 4"Head Movement: Flexible
Min. Arc Swing: 5.00 DegreesFinish: Electrophoretic Coating
Number of Geared Teeth: 72Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Features: Flexible Up to 270 Degrees
Material: Chrome Vanadium Alloy SteelHead Style: Round
Drive Size: 1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Quick Release Ratchet Bit Set, Drive Size 1/4 In., Standard Tool (Accessory Needed for Tethering), Material Chrome Vanadium Alloy Steel, Finish Electrophoretic Coating, Standards ANSI Standards

Reviews