20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Quick Release Hand Ratchet, 1/4" Dr, 7" L

WESTWARD| Zoro #: G2300785| Mfr #: 1NUD4

$24.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2300785 Mfr #: 1NUD4
Drive Size: 1/4"Features: Flexible Up to 180 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Head Movement: Flexible
Standards: ASME B107.10MReversing: Yes
Overall Length: 7"Material: steel
Item: Quick Release RatchetMin. Arc Swing: 10 Degrees
Number of Geared Teeth: 36Head Style: Pear
Country of Origin (subject to change): Taiwan

Product Description

Quick Release Hand Ratchet, Drive Size 1/4 In., Yes, Flexible Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 7 In., Number of Geared Teeth 36, Min. Arc Swing 10.00 Degrees , Material Steel, Finish Chrome, Features Flexible Up to 180 Degrees, Standards ASME B107.10M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.