LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Quick Release Hand Ratchet, 1/2" Dr, 10" L

WESTWARD| Zoro #: G0787446| Mfr #: 5TZE5

$21.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Pear
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Reversing: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787446 Mfr #: 5TZE5
Head Style: PearTether Capable: Standard Tool (Accessory Needed for Tethering)
Reversing: YesItem: Quick Release Ratchet
Material: Chrome Vanadium SteelDrive Size: 1/2"
Standards: ANSIHead Movement: Fixed
Features: Offset Design for Hard-To-Reach FastenersMin. Arc Swing: 5 Degrees
Overall Length: 10"Number of Geared Teeth: 72
Finish: ChromeCountry of Origin (subject to change): Taiwan

Description

Quick Release Hand Ratchet, Drive Size 1/2 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 10 In., Number of Geared Teeth 72, Min. Arc Swing 5.00 Degrees , Material Chrome Vanadium, Finish Chrome, Features Offset Design for Hard-To-Reach Fasteners, Standards ANSI Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews