Quick Release Ratchet, 1/2" Dr, 9-11/16" L

WESTWARD| Zoro #: G2426697| Mfr #: 5XB66

$37.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI/ASME
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Head Style: Pear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426697 Mfr #: 5XB66
Standards: ANSI/ASMETether Capable: Standard Tool (Accessory Needed for Tethering)
Head Style: PearHead Movement: Fixed
Material: steelReversing: Yes
Item: Quick Release RatchetFeatures: Soft Grip Handle
Number of Geared Teeth: 72Overall Length: 9-5/8"
Min. Arc Swing: 5 DegreesDrive Size: 1/2"
Finish: ChromeCountry of Origin (subject to change): Taiwan

Description

Quick Release Hand Ratchet, Drive Size 1/2 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 9-11/16 In., Number of Geared Teeth 72, Min. Arc Swing 5.00 Degrees , Material Steel, Finish Chrome, Features Soft Grip Handle, Standards ANSI/ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews