LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Quick Release Hand Ratchet, 1/4" Dr, 12" L

WESTWARD| Zoro #: G2005857| Mfr #: 5TZD4

$26.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Chrome Vanadium Steel
Head Style: Pear
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2005857 Mfr #: 5TZD4
Material: Chrome Vanadium SteelHead Style: Pear
Finish: ChromeHead Movement: Fixed
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Geared Teeth: 36
Reversing: YesMin. Arc Swing: 10 Degrees
Drive Size: 1/4"Item: Quick Release Ratchet
Features: Quick ReleaseStandards: ANSI
Overall Length: 12"Repair Kit: No
Country of Origin (subject to change): Taiwan

Description

Quick Release Hand Ratchet, Drive Size 1/4 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 12 In., Number of Geared Teeth 36, Min. Arc Swing 10.00 Degrees , Material Chrome Vanadium, Finish Chrome, Features Quick Release, Repair Kit No, Standards ANSI Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews