Quick Release Ratchet, 1/4" Dr, 5-1/2" L

WESTWARD| Zoro #: G2398523| Mfr #: 5XB64

$20.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2398523 Mfr #: 5XB64
Drive Size: 1/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Min. Arc Swing: 5 DegreesFinish: Chrome
Number of Geared Teeth: 72Head Style: Pear
Head Movement: FixedStandards: ANSI/ASME
Reversing: YesOverall Length: 5-1/2"
Material: steelItem: Quick Release Ratchet
Country of Origin (subject to change): Taiwan

Product Description

Get the job done right with this quick release hand ratchet from Westward. This reversing, steel quick release hand ratchet has a Chrome finish with a 1/4" drive and is 5-1/2" in length. It has a fixed, pear-shaped head.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.