BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Quick Release Ratchet, 1/4" Dr., 5-5/8" L

WESTWARD| Zoro #: G0448454| Mfr #: 1KEH8

$36.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: ChromeItem: Quick Release RatchetReversing: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448454 Mfr #: 1KEH8
Finish: ChromeItem: Quick Release Ratchet
Reversing: YesNumber of Geared Teeth: 36
Features: Knurled HandleHead Movement: Fixed
Overall Length: 5-5/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Drive Size: 1/4"Material: Steel
Min. Arc Swing: 10 DegreesHead Style: Pear
Standards: ASME B107.10MCountry of Origin (subject to change): Taiwan, Province of China

Description

Quick Release Hand Ratchet, Drive Size 1/4 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 5-5/8 In., Number of Geared Teeth 36, Min. Arc Swing 10.00 Degrees , Material Steel, Finish Chrome, Features Knurled Handle, Standards ASME B107.10M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews