KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Release Ratchet, 3/4" Dr, 19-7/8" L

WESTWARD| Zoro #: G2215884| Mfr #: 5MX65

$85.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reversing: Yes
Standards: ASME B107.10M
Overall Length: 19-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2215884 Mfr #: 5MX65
Reversing: YesStandards: ASME B107.10M
Overall Length: 19-7/8"Head Movement: Fixed
Min. Arc Swing: 15 DegreesFinish: Chrome
Number of Geared Teeth: 24Drive Size: 3/4"
Item: Quick Release RatchetFeatures: Knurled Handle
Repair Kit: Mfr. No. RH6022RKMaterial: Chrome Vanadium Steel
Head Style: PearTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Quick Release Hand Ratchet, Drive Size 3/4 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 19-7/8 In., Number of Geared Teeth 24, Min. Arc Swing 15.00 Degrees , Material Chrome Vanadium Alloy Steel, Finish Chrome, Features Knurled Handle, Repair Kit Mfr. No. RH6022RK, Standards ASME B107.10M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews