STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Quick Release Hand Ratchet, 3/8" Dr, 11" L

WESTWARD| Zoro #: G1145855| Mfr #: 5TZE6

$21.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Standards: ANSI/ASME
Head Movement: Fixed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145855 Mfr #: 5TZE6
Finish: ChromeStandards: ANSI/ASME
Head Movement: FixedItem: Quick Release Ratchet
Number of Geared Teeth: 48Head Style: Pear
Overall Length: 11"Drive Size: 3/8"
Material: steelReversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Min. Arc Swing:
Country of Origin (subject to change): Taiwan

Description

Quick Release Ratchet, Drive Size 3/8 In., Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style Pear, Overall Length 11 In., Finish Chrome, Number of Geared Teeth 48, Standard Tool (Accessory Needed for Tethering), Min. Arc Swing 7.5 Degrees , Material Steel, Standards ANSI/ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews