Quick Release Hand Ratchet, 3/8" Dr, 18" L

WESTWARD| Zoro #: G1418593| Mfr #: 5TZD5

$35.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Pear
Item: Quick Release Ratchet
Repair Kit: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418593 Mfr #: 5TZD5
Head Style: PearItem: Quick Release Ratchet
Repair Kit: NoHead Movement: Fixed
Material: Chrome Vanadium SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Drive Size: 3/8"Overall Length: 18"
Min. Arc Swing: 10 DegreesFeatures: Quick Release
Reversing: YesStandards: ANSI
Finish: ChromeNumber of Geared Teeth: 36
Country of Origin (subject to change): Taiwan

Description

Quick Release Hand Ratchet, Drive Size 3/8 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory Needed for Tethering), Overall Length 18 In., Number of Geared Teeth 36, Min. Arc Swing 10.00 Degrees , Material Chrome Vanadium, Finish Chrome, Features Quick Release, Repair Kit No, Standards ANSI Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews