Quick Release Ratchet, 3/8" Dr, 4-7/8" L

WESTWARD| Zoro #: G0965361| Mfr #: 5TZG2

$49.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0965361 Mfr #: 5TZG2
Features: Flexible Up To 270 Degrees, 21 PiecesTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Quick Release Hand RatchetReversing: Yes
Drive Size: 3/8"Head Style: Round
Overall Length: 4-7/8"Min. Arc Swing: 5.00 Degrees
Number of Geared Teeth: 72Finish: Electrophoretic Coating
Material: Chrome Vanadium Alloy SteelStandards: ANSI Standards
Head Movement: FlexibleCountry of Origin (subject to change): Taiwan

Product Description

Quick Release Hand Ratchet, Drive Size 3/8 In., Yes, Flexible Head Movement, Head Style Round, Standard Tool (Accessory Needed for Tethering), Overall Length 4-7/8 In., Number of Geared Teeth 72, Min. Arc Swing 5.00 Degrees , Material Chrome Vanadium Alloy Steel, Finish Electrophoretic Coating, Features Flexible Up To 270 Degrees, 21 Pieces, Standards ANSI Standards

Product Reviews

Save 15%. Sign up for Z-mail.