Quick Release Ratchet, 3/8" Dr., 7-1/2" L

WESTWARD| Zoro #: G1763465| Mfr #: 5XB65

$31.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1763465 Mfr #: 5XB65
Features: Cushion GripTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Quick Release RatchetReversing: Yes
Head Style: PearDrive Size: 3/8"
Overall Length: 7-1/2"Min. Arc Swing: 5 Degrees
Number of Geared Teeth: 72Finish: Chrome
Material: SteelStandards: ANSI/ASME
Nonsparking: NoHead Movement: Fixed
Insulated / Uninsulated: UninsulatedCountry of Origin (subject to change): Taiwan

Product Description

Quick Release Ratchet, Drive Size 3/8 In., Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style Pear, Overall Length 7-1/2 In., Finish Chrome, Number of Geared Teeth 72, Standard Tool (Accessory Needed for Tethering), Min. Arc Swing 5 Degrees , Material Steel, Features Cushion Grip, Standards ANSI/ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.