KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Release Ratchet, 3/8" Dr, 7-3/4" L

WESTWARD| Zoro #: G1295795| Mfr #: 1KEH9

$40.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: Yes
Standards: ASME B107.10M
Overall Length: 7-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295795 Mfr #: 1KEH9
Reversing: YesStandards: ASME B107.10M
Overall Length: 7-3/4"Head Movement: Fixed
Min. Arc Swing: Finish: Chrome
Number of Geared Teeth: 38Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Quick Release RatchetFeatures: Knurled Handle
Material: steelHead Style: Pear
Drive Size: 3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Quick Release Ratchet, Drive Size 3/8 In., Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style Pear, Overall Length 7-3/4 In., Finish Chrome, Number of Geared Teeth 38, Standard Tool (Accessory Needed for Tethering), Min. Arc Swing 9.5 Degrees , Material Steel, Features Knurled Handle, Standards ASME B107.10M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews