KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Radiator Cap Adapter

WESTWARD| Zoro #: G1418392| Mfr #: 1YMJ3

$31.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color/Finish: Red Anodized Finish
Number of Pieces: 2
Item: Cooling System Pressure Test Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418392 Mfr #: 1YMJ3
Color/Finish: Red Anodized FinishNumber of Pieces: 2
Item: Cooling System Pressure Test AdapterType: Radiator Cap Adapter
For Use With: Buick, Chevrolet, Cadillac, Ford, Mercury, Lincoln, GMCCountry of Origin (subject to change): Taiwan, Province of China

Description

Cooling System Pressure Test Adapter, Radiator Cap Adapter, Red Anodized Finish, Number of Pieces 2, For Use With Buick, Chevrolet, Cadillac, Ford, Mercury, Lincoln, GMC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews