Westward
Ram System, 10 Ton
- Zoro #: G1063772
- Mfr #: 3ZC69
Hover or click to zoom Tap to zoom
$623.12
- Item: Body Repair Maintenance Set
- Stroke Length: 6"
- Cylinder Nominal Capacity: 10 ton
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $623.12
Westward #3ZC69 Specifications
- Zoro #: G1063772
- Mfr #: 3ZC69
- Item: Body Repair Maintenance Set
- Stroke Length: 6"
- Cylinder Nominal Capacity: 10 ton
- Capacity with Attachments: 10 ton
- Cylinder Stroke: 6 in
- Type: Heavy-Duty
- Cylinder Model Number: Mfr. No. F100-30000-000
- Pump Model Number: Mfr. No. F100-90119-K02
- Accessory Model Number: Mfr. No. F100KS
- Tonnage Capacity: 10 Ton
- Application: For Bending, Pushing, and Spreading
- Number of Pieces: 14
- Includes: Hand Pump Assembly with Hose, Heavy Duty Spreader Ram, 2 3/4 Rubber Head, Rubber Faced Flat Base, Ram Toe and Plunger Toe, Chrome Plated, Long Life Ram Plunger, Serrated Saddle, Wedge Head, Combination Head, 27, 18, 10 and 4 1/8 in Extension Tubes
- Max. Pressure: 10,000 psi
- Single Acting/Double Acting: Single Acting
- Pump Type: Hand
- Maintenance Set Type: Automotive
- Product Type: Body Repair Maintenance Set
- Country of Origin (subject to change): Multiple
Description
Body Repair Maintenance Set, Cylinder Nominal Capacity 10 ton, Cylinder Stroke 6 in, Max. Pressure 10,000 psi, Maintenance Set Type Automotive, Single Acting/Double Acting Single Acting, Pump Type Hand, Pump Model Number Mfr. No. F100-90119-K02, Cylinder Model Number Mfr. No. F100-30000-000, Accessory Model Number Mfr. No. F100KS, Number of Pieces 14, Capacity with Attachments 10 ton, Application For Bending, Pushing, and Spreading
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Westward #3ZC69
Explore more
- WESTWARD Ram System, 4 Ton 3ZC68
- WESTWARD Hydraulic Ram Kit, 10 Ton 13X029
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 4-1/8" Stroke 10302
- ENERPAC HCL2008, 223 ton Capacity, 7.87 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder HCL2008
- ENERPAC RB5. Mounting Block for 10 ton Cylinders RB5
- ENERPAC PRS3, POW'R-RISER Lifting Jack Spacer, 3 in PRS3
- ENERPAC HCG5010, 62 ton Capacity, 9.84 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder HCG5010
- Westward Maintenance Sets