Ratchet Obstruction Wrench Set, Pieces 4

WESTWARD| Zoro #: G1620245| Mfr #: 1LCF5

$140.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1620245 Mfr #: 1LCF5
Flexible Head: NoMin. Arc Swing: 5 Degrees
Number of Geared Teeth: 72Wrenches Included: 3/8" x 7/16", 1/2" x 9/16", 11/16" x 3/4", 13/16" x 15/16"
Item: Ratcheting Obstruction Wrench SetSAE or Metric: SAE
Number of Pieces: 4Number of Points: 12
Offset: 0 DegreesFinish: Chrome
Accessories: Plastic TrayStandards: ANSI
Reversing: YesWrench Material: Chrome Vanadium Steel
Wrench Style: Double Box EndCountry of Origin (subject to change): Taiwan

Product Description

Ratcheting Obstruction Wrench Set, Wrench Style Double Box End, Reversing Yes, SAE, Number of Pieces 4, Number of Points 12, Offset 0 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Wrench Material Chrome Vanadium Steel, Finish Chrome, Wrenches Included 3/8 In. x 7/16 In., 1/2 In. x 9/16 In., 11/16 In. x 3/4 In., 13/16 In. x 15/16 In., Accessories Plastic Tray, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.