20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Ratchet Obstruction Wrench Set, S-Shape

WESTWARD| Zoro #: G0821563| Mfr #: 1LCE9

$129.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0821563 Mfr #: 1LCE9
Flexible Head: NoMin. Arc Swing: 5 Degrees
Number of Geared Teeth: 72Wrenches Included: 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8"
Item: Ratcheting Obstruction Wrench SetSAE or Metric: SAE
Number of Pieces: 4Number of Points: 12
Offset: 0 DegreesFinish: Chrome
Accessories: Plastic TrayStandards: ANSI
Reversing: YesWrench Material: Chrome Vanadium Steel
Wrench Style: S-ShapedCountry of Origin (subject to change): Taiwan

Product Description

Ratcheting Obstruction Wrench Set, Wrench Style S-Shaped, Reversing Yes, SAE, Number of Pieces 4, Number of Points 12, Offset 0 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Wrench Material Chrome Vanadium Steel, Finish Chrome, Wrenches Included 3/8 In. x 7/16 In., 1/2 In. x 9/16 In., 5/8 In. x 11/16 In., 3/4 In. x 7/8 In., Accessories Plastic Tray, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.