Ratchet Set, 1/4", 3/8", 1/2"Dr, 12", 18", 24"

WESTWARD| Zoro #: G0288757| Mfr #: 5TZD2

$116.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0288757 Mfr #: 5TZD2
Standards: ANSIDrive Size: 1/4", 3/8", 1/2"
Overall Length: 12", 18", 24"Finish: Chrome
Reversing: YesRepair Kit: No
Material: Chrome Vanadium SteelFeatures: Flexible Up to 180 Degrees
Item: Hand Ratchet SetHead Movement: Flexible
Number of Geared Teeth: 36Min. Arc Swing: 10 Degrees
Head Style: PearTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan

Product Description

Comfortably tinker in tight spaces with this super functional hand ratchet set by Westward. This reversing, chrome vanadium hand ratchet set has a Chrome finish with a 1/4", 3/8", 1/2" drive and is 12", 18", 24" in length. It has a flexible, pear-shaped head. Features of this hand ratchet set include: flexible up to 180 degrees.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.