Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ratcheting Box End Wrench, 4-1/2" L

  • Zoro #: G5939479
  • Mfr #: 54PP85
$2.79
  • Wrench Shape: Straight
  • Item: Box End Wrench
  • Wrench Item: Ratcheting Box End Wrench
See full product details
Orders over $75 ship free.

Westward #54PP85 Specifications

  • Zoro #: G5939479
  • Mfr #: 54PP85
Wrench Shape: Straight Item: Box End Wrench
Wrench Item: Ratcheting Box End Wrench Reversing: Yes
Offset: 0 Degrees Number of Points: 12
Size: 1/4", 5/16" Ratcheting Configuration: Box End
Box End Style: Double Hex Tether Capable: Tether Capable
Head Movement: Fixed Wrench Style: Double Box End
Standards: ANSI B107.100 Insulated: No
Wrench Product Grouping: Wrenches SAE or Metric: SAE
Material: Alloy Steel Wrench Head Sizes: 1/4 in, 5/16 in
Finish: Chrome Single End/Double End: Double End
Wrench Material: Alloy Steel Overall Length: 4 1/2 in
Min. Arc Swing: 5 Degrees Head Size: 1/4 in, 5/16 in
Wrench Length Style: Standard Box End Type: 12-Point Box End
Handle Color: Silver Measurement Type: SAE
Head Offset Angle: 0 Degrees Weight: 1.65 lb
Tether Style: Tether Capable Nonsparking: No
Non-Magnetic: No Ratcheting: Yes
Handle Type: Laminated Grip Style: Plain
Head Type: Standard Corrosion Resistant: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 1/4 in, 5/16 in, Overall Length 4 1/2 in, 0 Degrees , SAE, Standard, Tether Capable

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #54PP85