KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Box Wrench, Double Box End

WESTWARD| Zoro #: G0629517| Mfr #: 5MX75

$2.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: Yes
Wrench Style: Double Box End
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629517 Mfr #: 5MX75
Reversing: YesWrench Style: Double Box End
SAE or Metric: SAEHead Size: 1/4 x 5/16"
Overall Length: 4-9/16"Min. Arc Swing: 5 Degrees
Wrench Material: Chrome Vanadium SteelFinish: Full Polish
Item: Box End WrenchOffset: 0 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Box Wrench, Wrench Style Double Box End, Reversing Yes, SAE, Head Size 1/4 x 5/16 In., Number of Points 12, Overall Length 4-9/16 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Reviews