KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Obstruction Wrench, 5-1/2 in.

WESTWARD| Zoro #: G0853176| Mfr #: 1LCX6

$20.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: SAE
Standards: DIN and ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0853176 Mfr #: 1LCX6
Finish: Full PolishSAE or Metric: SAE
Standards: DIN and ANSIHead Size: 3/8 x 7/16"
Item: Box End WrenchNumber of Geared Teeth: 72
Wrench Material: Chrome Vanadium SteelWrench Style: Half-Moon Shaped
Offset: 0 DegreesNumber of Points: 12
Overall Length: 5-1/2"Reversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Obstruction Wrench, Wrench Style Half-Moon Shaped, Reversing Yes, SAE, Head Size 3/8 x 7/16 In., Number of Points 12, Overall Length 5-1/2 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews