- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Box End Wrenches
- /
- Ratcheting Box End Wrench, 5-1/2" L
Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Box End Wrench, 5-1/2" L (Discontinued)
Mfr # 54PP86
Zoro # G5612807
This Product is Discontinued
Key Features
- Material Alloy Steel
- Finish Chrome
- Head Type Standard
- Wrench Style Double Box End
- Overall Length 5 1/2 in
Customers Also Purchased
- Brand Westward
-
MFR #
54PP86
-
Zoro #
G5612807
- UPC # 00194484306274
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 5 1/2 in |
Size | 3/8", 7/16" |
Wrench Head Sizes | 3/8 in, 7/16 in |
Head Size | 3/8 in, 7/16 in |
Wrench Length Style | Standard |
Details
Item | Box End Wrench |
Material | Alloy Steel |
Finish | Chrome |
Head Type | Standard |
Wrench Style | Double Box End |
Standards | ANSI B107.100 |
Weight | 1.51 lb |
SAE or Metric | SAE |
Corrosion Resistant | Yes |
Head Movement | Fixed |
Wrench Item | Ratcheting Box End Wrench |
Offset | 0 Degrees |
Number of Points | 12 |
Box End Style | Double Hex |
Wrench Product Grouping | Wrenches |
Insulated | No |
Reversing | Yes |
Tether Capable | Tether Capable |
Wrench Shape | Straight |
Wrench Material | Alloy Steel |
Ratcheting Configuration | Box End |
Single End/Double End | Double End |
Min. Arc Swing | 5 Degrees |
Measurement Type | SAE |
Head Offset Angle | 0 Degrees |
Handle Type | Laminated |
Grip Style | Plain |
Non-Magnetic | No |
Ratcheting | Yes |
Box End Type | 12-Point Box End |
Handle Color | Silver |
Tether Style | Tether Capable |
Nonsparking | No |
Description
This Westward 54PP86 Ratcheting Box End Wrench is the perfect tool for working with fasteners. This ratcheting box end wrench has a length of 5 1/2 in. and features a double hex box end. Made of alloy steel, it has an offset of 0 degrees and a chrome finish. The box end style is double hex, which means you can adjust parts without having to reposition the wrench. The Westward 54PP86 Ratcheting Box End Wrench is an essential tool that will make your work easier.
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov