THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Ratcheting Box Wrench, Double Box End

WESTWARD| Zoro #: G2372386| Mfr #: 5MX66

$5.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: SAE
Standards: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372386 Mfr #: 5MX66
Finish: Full PolishSAE or Metric: SAE
Standards: ANSIHead Size: 3/8 x 7/16"
Item: Box End WrenchNumber of Geared Teeth: 72
Wrench Material: Chrome Vanadium SteelWrench Style: Double Box End
Offset: 25 DegreesNumber of Points: 12
Overall Length: 5-1/2"Reversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): Taiwan

Description

Ratcheting Box Wrench, Wrench Style Double Box End, Reversing Yes, SAE, Head Size 3/8 x 7/16 In., Number of Points 12, Overall Length 5-1/2 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 25 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Reviews