Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ratcheting Box End Wrench, 6-1/2" L

  • Zoro #: G5930589
  • Mfr #: 54PP93
$4.55
  • Offset: 0 Degrees
  • SAE or Metric: Metric
  • Size: 13mm, 14mm
See full product details
Orders over $75 ship free.

Westward #54PP93 Specifications

  • Zoro #: G5930589
  • Mfr #: 54PP93
Offset: 0 Degrees SAE or Metric: Metric
Size: 13mm, 14mm Reversing: Yes
Wrench Product Grouping: Wrenches Wrench Material: Alloy Steel
Box End Style: Double Hex Single End/Double End: Double End
Item: Box End Wrench Overall Length: 6 1/2 in
Wrench Item: Ratcheting Box End Wrench Number of Points: 12
Insulated: No Material: Alloy Steel
Head Movement: Fixed Ratcheting Configuration: Box End
Wrench Shape: Straight Standards: ANSI B107.100
Wrench Style: Double Box End Tether Capable: Tether Capable
Finish: Chrome Wrench Head Sizes: 13 mm, 14 mm
Head Size: 13 mm, 14 mm Min. Arc Swing: 5 Degrees
Wrench Length Style: Standard Head Type: Standard
Nonsparking: No Corrosion Resistant: Yes
Grip Style: Plain Ratcheting: Yes
Non-Magnetic: No Handle Color: Silver
Handle Type: Laminated Weight: 3.02 lb
Head Offset Angle: 0 Degrees Box End Type: 12-Point Box End
Tether Style: Tether Capable Measurement Type: Metric
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 13 mm, 14 mm, Overall Length 6 1/2 in, 0 Degrees , Metric, Standard, Tether Capable

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #54PP93