STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Ratcheting Obstruction Wrench, 6 in.

WESTWARD| Zoro #: G1726234| Mfr #: 1LCX2

$16.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: Metric
Standards: DIN and ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726234 Mfr #: 1LCX2
Finish: Full PolishSAE or Metric: Metric
Standards: DIN and ANSIHead Size: 12 x 15mm
Item: Box End WrenchNumber of Geared Teeth: 72
Wrench Material: Chrome Vanadium SteelWrench Style: Half-Moon Shaped
Offset: 0 DegreesNumber of Points: 12
Overall Length: 6"Reversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): Taiwan

Description

Wrenches, Ratcheting Box End Wrench, Ratcheting Configuration Box End, Double End, Reversing Yes, Box End Style Spline, Metric, Wrench Head Sizes 12mm, 15mm, Number of Points 12, Overall Length 6 In., Full Polish Finish, Wrench Material Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Fixed, Wrench Shape Half Moon, Obstruction, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews