THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Ratcheting Obstruction Wrench, 7-3/4 in.

WESTWARD| Zoro #: G2069024| Mfr #: 1LCX5

$36.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: Metric
Standards: DIN and ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2069024 Mfr #: 1LCX5
Finish: Full PolishSAE or Metric: Metric
Standards: DIN and ANSIHead Size: 17 x 19mm
Item: Box End WrenchNumber of Geared Teeth: 72
Wrench Material: Chrome Vanadium SteelWrench Style: Half-Moon Shaped
Offset: 0 DegreesNumber of Points: 12
Overall Length: 7-3/4"Reversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): Taiwan

Description

Ratcheting Obstruction Wrench, Wrench Style Half-Moon Shaped, Reversing Yes, Metric, Head Size 17 x 19mm, Number of Points 12, Overall Length 7-3/4 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews