Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ratcheting Box End Wrench, 7-3/4" L

  • Zoro #: G5933197
  • Mfr #: 54PP83
$5.62
  • Insulated: No
  • Wrench Material: Alloy Steel
  • Reversing: Yes
See full product details
Orders over $75 ship free.

Westward #54PP83 Specifications

  • Zoro #: G5933197
  • Mfr #: 54PP83
Insulated: No Wrench Material: Alloy Steel
Reversing: Yes Wrench Product Grouping: Wrenches
Finish: Chrome Offset: 25 Degrees
Ratcheting Configuration: Box End Single End/Double End: Double End
Material: Alloy Steel Item: Box End Wrench
SAE or Metric: Metric Wrench Shape: Straight
Wrench Style: Double Box End Size: 16mm, 18mm
Tether Capable: Tether Capable Number of Points: 12
Box End Style: Double Hex Head Movement: Fixed
Wrench Head Sizes: 16 mm, 18 mm Wrench Item: Ratcheting Box End Wrench
Overall Length: 7 3/4 in Standards: ANSI B107.100
Head Size: 16 mm, 18 mm Min. Arc Swing: 5 Degrees
Wrench Length Style: Standard Head Type: Offset
Ratcheting: Yes Corrosion Resistant: Yes
Grip Style: Plain Tether Style: Tether Capable
Non-Magnetic: No Measurement Type: Metric
Handle Color: Silver Head Offset Angle: 25 Degrees
Weight: 2.78 lb Box End Type: 12-Point Box End
Handle Type: Laminated Nonsparking: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 16 mm, 18 mm, Overall Length 7 3/4 in, 25 Degrees , Metric, Offset, Tether Capable

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #54PP83