Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ratcheting Box End Wrench, 8-13/16" L

  • Zoro #: G5916738
  • Mfr #: 54PP77
$5.10
  • Head Movement: Fixed
  • Single End/Double End: Double End
  • Wrench Style: Double Box End
See full product details
Orders over $75 ship free.

Westward #54PP77 Specifications

  • Zoro #: G5916738
  • Mfr #: 54PP77
Head Movement: Fixed Single End/Double End: Double End
Wrench Style: Double Box End Overall Length: 8 7/8 in
Number of Points: 12 Wrench Material: Alloy Steel
Wrench Item: Ratcheting Box End Wrench Box End Style: Double Hex
Standards: ANSI B107.100 SAE or Metric: SAE
Item: Box End Wrench Reversing: Yes
Size: 3/4", 7/8" Wrench Shape: Straight
Material: Alloy Steel Wrench Product Grouping: Wrenches
Insulated: No Wrench Head Sizes: 3/4 in, 7/8 in
Tether Capable: Tether Capable Finish: Chrome
Ratcheting Configuration: Box End Offset: 25 Degrees
Head Size: 3/4 in, 7/8 in Min. Arc Swing: 5 Degrees
Head Offset Angle: 25 Degrees Ratcheting: Yes
Corrosion Resistant: Yes Head Type: Offset
Handle Color: Silver Weight: 5.31 lb
Grip Style: Plain Handle Type: Laminated
Tether Style: Tether Capable Measurement Type: SAE
Box End Type: 12-Point Box End Wrench Length Style: Standard
Nonsparking: No Non-Magnetic: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 3/4 in, 7/8 in, Overall Length 8 7/8 in, 25 Degrees , SAE, Offset, Tether Capable

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #54PP77