Ratcheting Box Wrench, Head Size 18x18mm

WESTWARD| Zoro #: G1444834| Mfr #: 1LCW8

$12.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: No
Wrench Style: Double Box End
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444834 Mfr #: 1LCW8
Reversing: NoWrench Style: Double Box End
SAE or Metric: MetricHead Size: 18 x 18mm
Overall Length: 8"Min. Arc Swing: 5 Degrees
Wrench Material: Chrome Vanadium SteelFinish: Full Polish
Item: Box End WrenchOffset: 0 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: DIN and ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Box Wrench, Wrench Style Double Box End, Reversing No, Metric, Head Size 18 x 18mm, Number of Points 12, Overall Length 8 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews