Ratcheting Box Wrench, Double Box End

WESTWARD| Zoro #: G1697123| Mfr #: 5MX69

$7.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: SAE
Standards: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1697123 Mfr #: 5MX69
Finish: Full PolishSAE or Metric: SAE
Standards: ANSIHead Size: 3/4 x 7/8"
Item: Box End WrenchNumber of Geared Teeth: 72
Wrench Material: Chrome Vanadium SteelWrench Style: Double Box End
Offset: 25 DegreesNumber of Points: 12
Overall Length: 9-3/8"Reversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): Taiwan

Description

Wrenches, Ratcheting Box End Wrench, Ratcheting Configuration Box End, Double End, Reversing Yes, Box End Style Spline, SAE, Wrench Head Sizes 3/4 In., 7/8 In., Number of Points 12, Overall Length 9-3/8 In., Full Polish Finish, Wrench Material Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 25 Degrees , Head Movement Fixed, Wrench Shape Straight, Standards ANSI

Reviews