Ratcheting Box Wrench, Double Box End

WESTWARD| Zoro #: G1267691| Mfr #: 1LCW3

$14.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: SAE
Standards: DIN and ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267691 Mfr #: 1LCW3
Finish: Full PolishSAE or Metric: SAE
Standards: DIN and ANSIHead Size: 11/16" x 3/4"
Item: Box End WrenchNumber of Geared Teeth: 72
Wrench Material: Chrome Vanadium SteelWrench Style: Double Box End
Offset: 0 DegreesNumber of Points: 12
Overall Length: 9"Reversing: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): Taiwan

Description

Wrenches, Ratcheting Box End Wrench, Ratcheting Configuration Box End, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 11/16 In., 3/4 In., Number of Points 12, Overall Length 9 In., Full Polish Finish, Wrench Material Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Fixed, Wrench Shape Straight, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews