Ratcheting Box Wrench, 11-13/32 in.

WESTWARD| Zoro #: G1860171| Mfr #: 4NZJ3

$42.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1860171 Mfr #: 4NZJ3
Wrench Style: 4-in-1, Double Box EndNumber of Geared Teeth: 72
Reversing: YesStandards: ANSI
Number of Points: 12Offset: 0 Degrees
Item: Ratcheting Box WrenchWrench Material: Chrome Vanadium Steel
Min. Arc Swing: 5 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: Full PolishFlexible Head: No
Head Size: 20 x 21mm, 22 x 24mmOverall Length: 11-13/32"
SAE or Metric: MetricCountry of Origin (subject to change): Taiwan

Product Description

Ratcheting Box Wrench, Wrench Style 4-in-1, Double Box End, Reversing Yes, Metric, Head Size 20 x 21mm, 22 x 24mm, Number of Points 12, Overall Length 11-13/32 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI
Save 15%. Sign up for Z-mail.