Ratcheting Box Wrench, 11-13/32 in.

WESTWARD| Zoro #: G1190944| Mfr #: 4NZJ4

$48.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190944 Mfr #: 4NZJ4
Standards: ANSIFinish: Full Polish
Wrench Material: Chrome Vanadium SteelReversing: Yes
Flexible Head: NoWrench Style: 4-in-1, Double Box End
Item: Ratcheting Box WrenchNumber of Points: 12
Offset: 0 DegreesMin. Arc Swing: 5 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Geared Teeth: 72
Head Size: 13/16 x 7/8", 15/16 x 1"Overall Length: 11-13/32"
SAE or Metric: SAECountry of Origin (subject to change): Taiwan

Product Description

Ratcheting Box Wrench, Wrench Style 4-in-1, Double Box End, Reversing Yes, SAE, Head Size 13/16 x 7/8 In., 15/16 x 1 In., Number of Points 12, Overall Length 11-13/32 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Product Reviews

Save 15%. Sign up for Z-mail.