Ratcheting Box Wrench, 7-5/64 in.

WESTWARD| Zoro #: G1560781| Mfr #: 4NZJ2

$29.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1560781 Mfr #: 4NZJ2
Standards: ANSIFinish: Full Polish
Wrench Material: Chrome Vanadium SteelReversing: Yes
Flexible Head: NoWrench Style: 4-in-1, Double Box End
Item: Ratcheting Box WrenchNumber of Points: 12
Offset: 0 DegreesMin. Arc Swing: 5 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Geared Teeth: 72
SAE or Metric: MetricHead Size: 9 x 11mm, 14 x 15mm
Overall Length: 7-5/64"Country of Origin (subject to change): Taiwan

Product Description

Ratcheting Box Wrench, Wrench Style 4-in-1, Double Box End, Reversing Yes, Metric, Head Size 9 x 11mm, 14 x 15mm, Number of Points 12, Overall Length 7-5/64 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Product Reviews

Save 15%. Sign up for Z-mail.