SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ratcheting Tube Cutter, 1/8-1/2 In

WESTWARD| Zoro #: G1837787| Mfr #: 3CYR1

$28.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Replacement Wheel: 3CYU3Features: Ratcheting ActionCutting Capacity: 1/8" to 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837787 Mfr #: 3CYR1
Replacement Wheel: 3CYU3Features: Ratcheting Action
Cutting Capacity: 1/8" to 1/2"Cuts: Copper, Aluminum, Steel
Body Material: ZincOverall Length: 4-45/64"
Cutting Action: RatchetingItem: Tubing Cutter
Includes: Spare Cutting Wheel for CopperBlade Material: Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Tube Cutter, Cutting Capacity OD 1/8 to 1/2 In., Overall Length 4 45/64 In., Body Material Zinc, Blade Material Steel, Handle Plastic, Features Ratcheting Action, For Cutting Copper, Aluminum, Brass, Replacement Wheel G1988576, Includes Spare Cutting Wheel For Copper

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews